This item is Discontinued.
This item is Discontinued.
Freeport 9in Outdoor Post Light Black (Discontinued)
Mfr #
T0312
Zoro #
G8882288
UPC # 884656739596
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0312
- Zoro #
- G8882288
- UPC #
- 884656739596
- Country of Origin
- China
- Item
- Freeport 9in Outdoor Post Light Black
Description
The Freeport LED collection is a sleek solution to accent any outdoor environment. With its textured black finish and tapered clear seeded glass shades, this grouping is the perfect combination of modern meets traditional. Smart styling and a corrosion resistant metal finish, gives this collection lasting beauty for any outdoor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.