This item is Discontinued.
This item is Discontinued.
Fulton 4 Light Directional Light (Discontinued)
Mfr #
C0212
Zoro #
G7973988
UPC # 884656745740
Country of Origin China
Category Semi-Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0212
- Zoro #
- G7973988
- UPC #
- 884656745740
- Country of Origin
- China
Description
Form and function aptly define the Fulton collection. Simple trumpet shaped, clear glass shades are highlighted by the bronze finished metal. The directional spot lights are adjustable and offer flexibility to brighten any kitchen, hallway or work space with precision. Combine that with a vintage Edison style filament bulb to complete the look. LED bulbs (included) provides energy saving, low maintenance and long lasting performance. Bronze finish offers a distinctive look and quality steel construction Clear glass provides bright illumination and a mid-century modern feel Adjustable, rotating spot lights offer flexibility to brighten any space with precision 4 x 4 watt LED E12 candelabra bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance 1400 lumens (brightness = 100 watt incandescent), 3000K CCT (warm white), CRI 90 (daylight) Dimmable for desired illumination levels when used with compatible dimmer wall switch 36-in W x 8-in H x 5-in D Interior dry rated; ideal for dining rooms, kitchens, bedrooms, family rooms, or any other dry area of your home ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.