This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F0074
- Zoro #
- G7949472
- UPC #
- 884656747270
- Country of Origin
- China
Description
Bands of suspended traveling ellipses float around the Galileo ceiling fan. A satin nickel finish combined with an illuminated clear bubble LED ring give this fan an out of this world appeal. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. Ideal for family rooms, bedrooms, or any other contemporary area of your home. 3-speed settings make it easy to maintain the ideal comfort level; remote control included so you can operate the fan and light from anywhere in the room Remote control included so you can operate the fan and light from anywhere in the room Integrated LED light kit produces 1000 lumens when set to its highest level; that's equivalent to approximately a 75 watt incandescent bulb Dimmable LED bulbs included for energy savings and light adjustment Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately Can accommodate angled sloped ceilings up to 23 degrees Reversible color blades included that operate at the optimal pitch for maximum performance Limited lifetime motor warranty with a 1 year warranty on all parts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.