Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0335
- Zoro #
- G7973832
- UPC #
- 884656746495
- Country of Origin
- China
Description
The simple elegance of the Georgetown was inspired by hand-turned wooden spindles. The vintage ash gray finish closely resembles soft, weathered driftwood and is complemented by oil burnished bronze accents. These mixed tones dance in perfect harmony to create this inviting farmhouse look. The Georgetown collection is a sure way to add a touch of class with a rustic twist to any dining room, foyer, or living area.
Vintage ash with oil burnished bronze finish offers a distinctive look and quality steel construction
Candelabra lamping provides bright illumination and a modern country feel
Uses 2 x 60 watt E12 candelabra base bulbs (not included); led compatible
14-in W x 15.5-in H x 8.5-in D
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
Mounting hardware and instruction manual included for easy installation
Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Vintage ash with oil burnished bronze finish offers a distinctive look and quality steel construction
Candelabra lamping provides bright illumination and a modern country feel
Uses 2 x 60 watt E12 candelabra base bulbs (not included); led compatible
14-in W x 15.5-in H x 8.5-in D
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
Mounting hardware and instruction manual included for easy installation
Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
