This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0235
- Zoro #
- G7973972
- UPC #
- 884656746518
- Country of Origin
- China
Description
The simple elegance of the Georgetown was inspired by hand-turned wooden spindles. The vintage ash gray finish closely resembles soft, weathered driftwood and is complemented by oil burnished bronze accents. These mixed tones dance in perfect harmony to create this inviting farmhouse look. The Georgetown collection is a sure way to add a touch of class with a rustic twist to any dining room, foyer, or living area. Vintage ash with oil burnished bronze finish offers a distinctive look and quality steel construction Candelabra lamping provides bright illumination and a modern country feel Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch 19-in W x 20.25-in H x 19-in D Adjustable height; 24.25-93 inches using 72 inches of included chain Mounting hardware and instruction manual included for easy installation Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home UL, C UL listing demonstrates this product has met requirements for product safety standards