This item is Discontinued.
This item is Discontinued.
Glendale 13in Semi-Flush Mount Nickel (Discontinued)
Mfr #
C0072
Zoro #
G8872171
UPC # 884656732214
Country of Origin China
Category Semi-Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0072
- Zoro #
- G8872171
- UPC #
- 884656732214
- Country of Origin
- China
- Item
- Glendale 13in Semi-Flush Mount Nickel
Description
This semi-flush mount ceiling light fixture from the Glendale collection is a versatile piece that is the perfect addition to your entryway, bedroom, or living room. With its satin nickel finish and frosted opal glass, this flush mount light fixture will fit in with any interior style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.