This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0569
- Zoro #
- G7949262
- UPC #
- 884656747515
- Country of Origin
- China
Description
A touch of coastal charm defines the Glenn outdoor collection. The unique shape of the clear glass shade gets its inspiration from vintage electrical insulators. A textured black finish enhances the overall feel. Combine that with a vintage Edison style filament bulb to complete the look. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home. This fixture combines a motion sensor, dusk to dawn photocell, and timer all in one decorative light. Our easy access quick-set control puts all these features at your fingertips. Enjoy bright illumination (0-6 hours) during the early evening hours with automatic, energy saving dimming until dawn. Whenever motion is detected, bright light keep your property safe and secure. It works with any dimmable incandescent or halogen bulb and many dimmable LED bulbs. This outdoor security light is designed to enhance the beauty, safety, and efficiency of your home. 180 degree on demand motion sensor automatically turns on when movement is detected Adjustable wide detection range up to 40 feet for maximum protection Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours Weather resistant steel material provides long lasting durability Uses 1 x 60 watt E26 medium base bulb (no included); led compatible 8.75-in. W x 13.25-in. H x 10-in. D Textured black finish with clear glass provides bright illumination and a coastal feel Wet rated; ideal for porches, entrances, or any other area of your home