This item is Discontinued.

Vaxcel Grafton 1L Vanity Bronze W0139

This item is Discontinued.

Vaxcel

Grafton 1L Vanity Bronze (Discontinued)

Mfr # W0139
Zoro # G8884738
UPC # 884656733877
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W0139
Zoro #
G8884738
UPC #
884656733877
Country of Origin
China

Details

Item
Grafton 1L Vanity Bronze

Description

The Grafton collection features angular lines and arched design elements to create an appealing mix for transitional interiors. This versatile wall light coordinates well with a variety of home styles and can be used in bathrooms, hallways, stairways, and foyers. Medium screw base lamping provides maximum light output. Mountable in up light or down light configuration. This is part of a complete collection, crafted using frosted opal glass and oil rubbed bronze finish.

Ratings & reviews