Shop VAXCEL
See all product information
Create Account
Grant 7-in Black Indoor Outdoor Farmhouse Mini Pendant Lantern, 1-Light Hanging Ceiling Light with Clear Glass Panels
- Mfr # P0346
- Zoro # G600445826
product price:
$
129.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Collection Name
Grant
Finish
Black
Size
7 in W x 10.25 in H x 7 in D
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0346
- Zoro #
- G600445826
- UPC #
- 884656747881
- Country of Origin
- China
- Style
- Transitional
- Collection Name
- Grant
- Finish
- Black
- Housing Material
- Steel
- Damp/Wet Rating
- Dry
- Bulb Type
- 1 x 40 Watt - E26 Medium Base Bulb (Not Included)
- Sloped Ceiling
- Yes
- Shade Name
- Clear Glass Panels
Description
We have designed the Grant collection of ceiling light fixtures for today's on-trend spaces including modern farmhouse, industrial, and rustic decor. The open lantern framework is encased in clear glass panels-ideal for vintage Edison filament bulbs. Available in multiple finishes and sizes from mini pendants on up. Our versatile hanging pendant lighting is suitable for many spaces in your home including kitchen island, entryway, foyer, and more.
- • Open lantern framework finished in black with sparkling, clear glass panels
- • Ideal for modern farmhouse, industrial, transitional, vintage, and rustic décor
- • 7-in W x 10.25-in H x 7-in D; ceiling canopy 5.5-in diameter
- • Adjustable height; 10.25-83.25 inches using 72 inches of included chain
- • Uses 1 x 40 watt E26 medium base bulbs (not included). Compatible with LED, vintage Edison clear filament bulbs, and halogen bulbs
- • Dimmable when a dimmable bulb and wall switch dimmer are used (not included)
- • Dry rated; for use in kitchen, bar area, pool table, kitchen island, dining room, or any other area of your home
- • UL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.