This item is Discontinued.

This item is Discontinued.
Granville 1 Light Bronze Geometric Outdoor Wall Lantern Clear Glass (Discontinued)
Mfr #
T0207
Zoro #
G8881280
UPC # 884656736830
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0207
- Zoro #
- G8881280
- UPC #
- 884656736830
- Country of Origin
- China
Dimensions
- Size
- 6 in W x 10.5 in H x 7.25 in D
Details
- Item
- Granville 6in Outdoor Light Bronze
- Housing Material
- Steel
- Finish
- Oil Burnished Bronze
- Damp/Wet Rating
- Wet
- Collection Name
- Granville
- Shade Name
- Clear Glass
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Style
- Transitional
Description
The Granville collection has a timeless feel, bringing together both traditional and classic styling and more contemporary structural elements. These outdoor lanterns complement a variety of home exteriors, with an oil burnished bronze finish and clear glass. Ideal for your porch, entryway, garage, or any other area of your home. Combine that with a vintage Edison style filament bulb to complete the look.
- • Weather resistant steel material provides long lasting durability
- • Clear glass provides bright illumination and a transitional feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Open bottom for quick bulb changing convenience
- • Vintage Edison style filament bulb or clear bulb recommended
- • 6-in W x 10.5-in H x 7.25-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards