This item is Discontinued.
This item is Discontinued.
Granville 8in Outdoor Post Light Bronze (Discontinued)
Mfr #
T0210
Zoro #
G8881350
UPC # 884656736861
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0210
- Zoro #
- G8881350
- UPC #
- 884656736861
- Country of Origin
- China
- Item
- Granville 8in Outdoor Post Light Bronze
Description
The Granville Collection has a timeless feel, bringing together both traditional and classic styling and more contemporary structural elements. These outdoor lanterns complement a variety of home exteriors, with an oil burnished bronze finish and clear glass. This 8" post light mounts on a post (not included) and uses 3 candelabra-style bulbs, illuminating any front or back yard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.