Specifications
Details
- MFR #
- W0300
- Zoro #
- G7973367
- UPC #
- 884656744484
- Country of Origin
- China
- Dimmable
- Yes
- Fixture Voltage
- 120V
- Finish
- Black Walnut
- Lamp Quantity
- 1
- Lamp Watts
- 100W
- Lamp Included
- No
- Damp/Wet Rating
- Damp
- Shade Material
- Glass
- Style
- Rustic
- Bulb Type
- E26 Medium - LED Compatible
- Material
- Steel
- Shape
- Arm
- Shade Name
- Crème Cognac Glass
- Color
- Bronze
- Collection Name
- Halifax
Description
The Halifax collection features a formal yet rustic design in a black walnut finish. Its crà ̈me cognac glass shades are curved at the tops to replicate naturally melting tumbler candles. This classical shape with thick metal detailing provides a striking look when incorporated into traditional interiors. Medium screw base lamping provides maximum light output, and flexibility in bulb choice. This is a full collection with coordinating pieces to decorate any room in the house. Ideal for bathrooms, hallways, stairways, and foyers.Black walnut finish offers a distinctive look and quality steel constructionCrà ̈me cognac glass provides bright illumination and a rustic feelUses 1 x 100 watt E26 medium base bulb (not included); led compatible5-in W x 20-in H x 7.75-in DDimmable for desired illumination levels when used with dimmable bulbs and compatible wall switchMounting hardware and instruction manual included for easy installationInterior damp rated; ideal for kitchens, bathrooms, or any other area of your homeETL, C ETL listing demonstrates this product has met requirements for product safety standards1 Year limited warranty
- •Black walnut finish offers a distinctive look and quality steel construction
- •Crà ̈me cognac glass provides bright illumination and a rustic feel
- •Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
- •5-in W x 20-in H x 7.75-in D
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •Mounting hardware and instruction manual included for easy installation
- •Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- •ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- •1 Year limited warranty