This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0146
- Zoro #
- G8884683
- UPC #
- 884656733105
- Country of Origin
- China
- Item
- Halifax 1L Vanity Black Walnut
- Color
- Bronze
- Housing Finish
- Black Walnut
- Lamp Type
- E26 Medium - LED Compatible
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Rustic
- Collection Name
- Halifax
- Shade Material
- Glass
- Lamp Included
- No
- Housing Material
- Steel
- Dimmable
- Yes
- Lamp Watts
- 100W
- Damp/Wet Rating
- Damp
- Shade Name
- Crème Cognac Glass
Description
Halifax 1L Vanity Black Walnut
- •Black walnut finish offers a distinctive look and quality steel construction
- •Crà ̈me cognac glass provides bright illumination and a rustic feel
- •Uses 1 x 100 watt E26 Medium base bulb (not included); LED compatible
- •5-in W x 9.75-in H x 6.75-in D
- •Reversible mounting; can be installed up or down
- •Mounting hardware and instruction manual included for easy installation
- •Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- •ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- •1 Year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.