This item is Discontinued.

Specifications
Product Information
- MFR #
- H0135
- Zoro #
- G8875820
- UPC #
- 884656733051
- Country of Origin
- China
Dimensions
- Size
- 24.5 in W x 29 in H x 24.5 in D
- Chain Length
- 72 in
Details
- Item
- Halifax 5L Chandelier Black Walnut
- Finish
- Black Walnut
- Collection
- Halifax
- Housing Material
- Steel
- Style
- Rustic
- Bulb Type
- 5 x 100 Watt - E26 Medium Base Bulbs (Not Included)
- Sloped Ceiling
- Yes
- Shade Name
- Crème Cognac Glass
- Damp/Wet Rating
- Dry
Description
The Halifax collection features a formal yet rustic design in a black walnut finish. Its crème cognac glass shades are curved at the tops to replicate naturally melting tumbler candles. This classical shape with thick metal detailing provides a striking look when incorporated into traditional interiors. This 5-light chandelier is the perfect compliment to a dining room, formal entryway or living room. Medium screw base lamping provides maximum light output, and flexibility in bulb choice. This is a full collection with coordinating pieces to decorate any room in the house. Ideal for kitchens, dining areas, and foyers.
- • Black walnut finish offers a distinctive look and quality steel construction
- • Crème cognac glass provides bright illumination and a rustic feel
- • Uses 5 x 100 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 24.5-in W x 29-in H x 24.5-in D
- • Adjustable height; 33-98.5 inches using 72 inches of included chain
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, foyers, or any other dry area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.