This item is Discontinued.

Vaxcel Hanover 12in Flush Mount Iron T0155

This item is Discontinued.

Vaxcel

Hanover 12in Flush Mount Iron (Discontinued)

Mfr # T0155
Zoro # G8880888
UPC # 884656734669
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0155
Zoro #
G8880888
UPC #
884656734669
Country of Origin
China
Item
Hanover 12in Flush Mount Iron

Description

Hanover 12in Flush Mount Iron

Ratings & reviews