Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0147
- Zoro #
- G7974006
- UPC #
- 884656734621
- Country of Origin
- China
Description
Clean lines and small embellishments make this a perfect lantern for almost any style of home. The Hanover's transitional appeal is enhanced by its pairing of brushed iron finish and clear seeded glass. This outdoor wall light is damp-rated and features candle-style lamping. Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours. Mount these lights on your porch, entryway, or garage and experience this stylish look for yourself. Weather resistant steel material provides long lasting durability Clear seeded glass provides bright illumination and a transitional feel Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours Vintage Edison style filament bulb or clear bulb recommended 8.75-in W x 21-in H x 10.5-in D Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home UL, C UL listing demonstrates this product has met requirements for product safety standards 1 Year limited warranty
