This item is Discontinued.

Vaxcel Hanover 9in Post Light Iron T0149

This item is Discontinued.

Vaxcel

Hanover 9in Post Light Iron (Discontinued)

Mfr # T0149
Zoro # G8880818
UPC # 884656734645
Country of Origin China
Category Post Lighting
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0149
Zoro #
G8880818
UPC #
884656734645
Country of Origin
China
Item
Hanover 9in Post Light Iron

Description

Clean lines and small embellishments make this a perfect lantern for almost any style of home. The Hanover's transitional appeal is enhanced by it's pairing of brushed iron finish and clear seeded glass. This 3L outdoor post light features candle-style lamping and a built-in photocell for convenient dusk to dawn operation.

Ratings & reviews