This item is Discontinued.

Vaxcel Hartford 16in Flush Mount Patina C0095

This item is Discontinued.

Vaxcel

Hartford 16in Flush Mount Patina (Discontinued)

Mfr # C0095
Zoro # G8872460
UPC # 884656734195
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0095
Zoro #
G8872460
UPC #
884656734195
Country of Origin
China
Item
Hartford 16in Flush Mount Patina

Description

Graceful curves and tapered curls define the character of this traditional collection. The Hartford 3L flush-mount ceiling light will bring flair along with function to a foyer, hallway, walk-in closet, or bedroom in traditional and transitional homes. Medium screw base lamping provides maximum light output. This is part of a complete collection, crafted using etched white glass and weathered patina finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.