This item is Discontinued.

Vaxcel Hartford 1L Vanity Patina W0161

This item is Discontinued.

Vaxcel

Hartford 1L Vanity Patina (Discontinued)

Mfr # W0161
Zoro # G8884948
UPC # 884656734133
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W0161
Zoro #
G8884948
UPC #
884656734133
Country of Origin
China
Item
Hartford 1L Vanity Patina

Description

Graceful curves and tapered curls define the character of this traditional collection. The Hartford vanity light will bring flair along with function to a variety of traditional and transitional bathroom settings. Medium screw base lamping provides maximum light output. Mountable in up light or down light configuration. This is part of a complete collection, crafted using etched white glass and weathered patina finish.

Ratings & reviews