This item is Discontinued.

Vaxcel Hartford 9in Sconce Satin Nickel W0164

This item is Discontinued.

Vaxcel

Hartford 9in Sconce Satin Nickel (Discontinued)

Mfr # W0164
Zoro # G8884963
UPC # 884656734164
Country of Origin China
Category Sconces
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W0164
Zoro #
G8884963
UPC #
884656734164
Country of Origin
China

Details

Item
Hartford 9in Sconce Satin Nickel

Description

Graceful curves and tapered curls define the character of this traditional collection. The Hartford 1L wall sconce will bring flair along with function to a hallway, foyer, or stairway in traditional and transitional homes. Features candelabra lamping. This is part of a complete collection, crafted using etched white glass and satin nickel finish.

Ratings & reviews