Shop VAXCEL
See all product information
Create Account
Harwich Black Coastal Barn Dome Outdoor Flush Mount Ceiling Light Clear Glass
- Mfr # T0142
- Zoro # G8880693
product price:
$
129.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Size
10 in W x 7.75 in H x 10 in D
Damp/Wet Rating
Damp
Shade Name
Clear Seeded Glass
Collection Name
Harwich
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0142
- Zoro #
- G8880693
- UPC #
- 884656733389
- Country of Origin
- China
- Item
- Harwich 10in Outdoor Flush Mount Black
- Housing Material
- Steel
- Finish
- Textured Black
- Damp/Wet Rating
- Damp
- Shade Name
- Clear Seeded Glass
- Collection Name
- Harwich
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Style
- Coastal
Description
The Harwich flush mount barn light features a textured black finish with clear seeded glass shade. Its iconic nautical-style is at home in a cottage, country or coastal setting and is exactly what is needed to add style and distinction to any entryway, porch or patio area.
- • Textured black finish offers a distinctive look and quality steel construction
- • Clear seeded glass provides bright illumination and a coastal feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Vintage Edison style filament bulb or clear bulb recommended
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 10-in W x 7.75-in H x 10-in D
- • Mounting hardware and instruction manual included for easy installation
- • Exterior damp rated; ideal for covered porches, entryways, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards