Shop VAXCEL
See all product information
Create Account
Harwich 1 Light Black Coastal Barn Dome Outdoor Wall Lantern Clear Glass
Mfr # OW21501TB
Zoro # G8877272
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Damp/Wet Rating
Wet
Style
Coastal
Shade Name
Clear Seeded Glass
Collection Name
Harwich
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW21501TB
- Zoro #
- G8877272
- UPC #
- 884656641448
- Country of Origin
- China
Dimensions
- Size
- 10 in W x 10.25 in H x 11.5 in D
Details
- Item
- Harwich 10in Outdoor Light Black
- Housing Material
- Steel
- Finish
- Textured Black
- Damp/Wet Rating
- Wet
- Style
- Coastal
- Shade Name
- Clear Seeded Glass
- Collection Name
- Harwich
- Bulb Type
- 1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Description
A traditional nautical lantern, the Harwich takes a classic style and makes it better. It features sturdy steel construction with multiple finish options and clear seeded glass. It is sure to be a great addition to your home’s exterior décor. Mount these coastal lights on your porch, entryway, or garage and experience this stylish look for yourself.
- • Weather resistant steel material provides long lasting durability
- • Clear seeded glass provides bright illumination and a coastal feel
- • Uses 1 x 100 watt E26 medium base bulbs (not included); led compatible
- • Vintage Edison style filament bulb or clear bulb recommended
- • 10-in W x 10.25-in H x 11.5-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- • Height from center of mount to top of fixture: 4.5 inches
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.