This item is Discontinued.
This item is Discontinued.
Harwich 10in Outdoor Light Nickel (Discontinued)
Mfr #
OW21513BN
Zoro #
G8877309
UPC # 884656641431
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW21513BN
- Zoro #
- G8877309
- UPC #
- 884656641431
- Country of Origin
- China
Details
- Item
- Harwich 10in Outdoor Light Nickel
Description
Harwich 10in Outdoor Light Nickel