
Harwood 1 Light Bronze Dusk to Dawn Farmhouse Outdoor Wall Lantern Clear Glass
Mfr # T0631
Zoro # G312118414
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6.5 in
Height
12 in
Length
8 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T0631
Zoro #
G312118414
UPC #
884656751116
Country of Origin
China
Dimensions
Width
6.5 in
Height
12 in
Length
8 in
Size
6.5 in W x 12 in H x 8 in D
Details
Voltage
120V
Watts
60W
Finish
Oxidized Iron and Burnished Elm
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Shade Material
Glass
Collection Name
Harwood
Number of Lights
1
Material
Steel
Style
Farmhouse
Shade Name
Clear Glass
Color
Bronze
Shape
Cylinder
Photo Cell
Yes
Damp/Wet Rating
Wet
Description
Warmth and charm come together in this farmhouse collection called Harwood. Finishes of oxidized iron and burnished elm enhance the lantern-like shape in the most unique way. A transparent glass shade resides inside the tapered frame, while slim black lines create a touch of geometry. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home.
- Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- Weather resistant steel material provides long lasting durability
- Clear glass provides bright illumination and a farmhouse feel
- Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- 6.5-in W x 12-in H x 8-in D
- Open bottom for quick bulb changing convenience
- Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- 5 year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.