This item is Discontinued.
This item is Discontinued.
Hedron Dualux 7in Outdoor Light Bronze (Discontinued)
Mfr #
T0127
Zoro #
G8880739
UPC # 884656733709
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0127
- Zoro #
- G8880739
- UPC #
- 884656733709
- Country of Origin
- China
Details
- Item
- Hedron Dualux(R) 7in Outdoor Light Bronze
Description
Dualux® multi-level outdoor lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. You get convenience, security, and efficiency with Dualux® outdoor light fixtures. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours. Using patented energy-saving technology, Dualux® automatically dims late at night to provide soft, ambient illumination until dawn. But, rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. Featuring a deep oil rubbed bronze finish, clear seeded glass, and mission inspired architectural details, the Hedron Dualux® wall light combines form and function in a decorative lantern that will compliment almost any transitional home style. All Dualux® lanterns feature: Photocell : which automatically turns the light on at dusk and turns the light off at dawn. Timer : that allows you to control the duration of continuous early evening bright illumination (0, 3 or 6 hours), and the duration of late night motion-activated bright illumination (5 sec to 3 min) Motion Sensor : that automatically switches the light to full brightness whenever you're near by or need it most like when you arrive home late at night. With the Adjustable Low Level feature, you can adjust the late night ambient brightness level from 50% to 0% (off) to suit your personal preference. Enhanced bulb compatibility : works with any medium screw base incandescent or halogen bulb and many dimmable LED bulb models.