This item is Discontinued.
This item is Discontinued.
Hedron Dualux 9in Outdoor Light Bronze (Discontinued)
Mfr #
T0365
Zoro #
G8882857
UPC # 884656741926
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0365
- Zoro #
- G8882857
- UPC #
- 884656741926
- Country of Origin
- China
Details
- Item
- Hedron Dualux(R) 9in Outdoor Light Bronze
Description
Hedron Dualux(R) 9in Outdoor Light Bronze