This item is Discontinued.

This item is Discontinued.
Horizon 12-in. LED Energy Star Flush Mount, bronze finish (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0201
- Zoro #
- G7973358
- UPC #
- 884656745139
- Country of Origin
- China
Description
This low profile flush-mount ceiling light provides excellent light output thanks to the integrated LED light source. This features patented Dim-to-Warm technology that works like a traditional incandescent bulb starting with warm white color temperature 3000K at 100% brightness dimming to a much warmer candlelight 2200K at 10% brightness. The Horizon series of ceiling lights brings energy-efficiency, no-bulb-changing convenience, and versatile transitional styling to your hallway, closet, bedroom, or laundry room. Available in oil burnished bronze with a white frosted acrylic shade for optimal light diffusion. Oil burnished bronze finish offers a distinctive look and quality metal construction Frosted white acrylic provides bright illumination and a mission feel 15 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance 900 lumens (brightness = 60 watt incandescent), 2200K-3000K CCT (warm white), CRI 90 (daylight) Dimmable for desired illumination levels when used with compatible dimmer wall switch 12-in W x 3.5-in H x 12-in D Mounting hardware and instruction manual included for easy installation Interior damp rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home 5 Year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.