This item is Discontinued.

Vaxcel Horizon 16in LED Flush Mount Bronze C0151

This item is Discontinued.

Vaxcel

Horizon 16in LED Flush Mount Bronze (Discontinued)

Mfr # C0151
Zoro # G8873081
UPC # 884656741865
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0151
Zoro #
G8873081
UPC #
884656741865
Country of Origin
China

Details

Item
Horizon 16in LED Flush Mount Bronze

Description

This low profile flush-mount ceiling light provides excellent light output thanks to the integrated LED light source. This features patented Dim-to-Warm technology that works like a traditional incandescent bulb starting with warm white color temperature 3000K at 100% brightness dimming to a much warmer candlelight 2200K at 10% brightness. The Horizon series of ceiling lights brings energy-efficiency, no-bulb-changing convenience, and versatile transitional styling to your hallway, closet, bedroom, or laundry room. Finished in satin nickel with a frosted acrylic shade for optimal light diffusion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.