This item is Discontinued.

Specifications
Product Information
- MFR #
- H0243
- Zoro #
- G7973875
- UPC #
- 884656747003
- Country of Origin
- China
Dimensions
- Size
- 25 in W x 24.25 in H x 25 in D
- Width
- 25 in
- Depth
- 25 in
- Chain Length
- 72
Details
- Lamp Type
- LED Compatible
- Fixture Wattage
- 60W
- Finish
- Polished Nickel
- Material
- Steel
- Collection
- Hoyne
- Lamp Included
- No
- Dimmable
- Yes
- Color
- Nickel
- Style
- Contemporary
- Number of Lights
- 5
- Voltage
- 120V
- Bulb Base
- E12 Candelabra
- Color Designation
- Dry
- Sloped Ceiling
- Yes
- Shape
- Candle
Description
The Hoyne collection offers a contemporary update to a traditional style. Candelabra lamping finished in sleek polished nickel accented with delicate crystal drops give the Hoyne its dramatic appeal. The central column and candle holders are also ensconced in sparkling clear crystal. This stunning chandelier is ideal for kitchens, dining areas, and foyers.Polished nickel finish offers a distinctive look and quality steel constructionCandelabra lamping provides bright illumination and a contemporary feelUses 5 x 60 watt E12 candelabra base bulbs (not included); led compatibleDimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch25-in. W x 24.25-in. H x 25-in. DAdjustable height; 26.25-96.25 inches using 72 inches of included chainMounting hardware and instruction manual included for easy installationDry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other area of your homeETL listing demonstrates this product has met requirements for product safety standards
- •Polished nickel finish offers a distinctive look and quality steel construction
- •Candelabra lamping provides bright illumination and a contemporary feel
- •Uses 5 x 60 watt E12 candelabra base bulbs (not included); led compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •25-in W x 24.25-in H x 25-in D
- •Adjustable height; 26.25-96.25 inches using 72 inches of included chain
- •Mounting hardware and instruction manual included for easy installation
- •Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other area of your home
- •ETL listing demonstrates this product has met requirements for product safety standards