Shop VAXCEL
See all product information
Create Account
Humboldt Bronze and Teak Industrial Farmhouse Cage Ceiling Fan with LED Light Kit and Remote
- Mfr # F0061
- Zoro # G7949402
product price:
$
449.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Housing Finish
Oil Rubbed Bronze and Burnished Teak
Fan Housing Material
Steel
Speed Controllable - Fans
Remote Control
Fan Blade Finish
Anigre
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0061
- Zoro #
- G7949402
- UPC #
- 884656745238
- Country of Origin
- China
- Number of Speeds
- 3
- Housing Finish
- Oil Rubbed Bronze and Burnished Teak
- Fan Housing Material
- Steel
- Speed Controllable - Fans
- Remote Control
- Fan Blade Finish
- Anigre
- Standards
- Damp Location Rated
- Collection
- Humboldt
- Lumens
- 500 Lumens - 3000 Color Temperature
Description
This drum style fan called Humboldt offers 360 degrees of loft inspired beauty and comfort. Oil rubbed bronze finish with burnished teak wood details and blades handsomely accent the metal mesh cage. This beautiful yet functional design is the perfect addition whether your style is edgy urban loft or a laid-back modern country. This fan is compatible with sloped ceilings and includes a 6 inch down rod (longer down rods sold separately). Remote control included for Live convenience.
- • 3-speed settings make it easy to maintain the ideal comfort level
- • Remote control included so you can operate the fan and light from anywhere in the room
- • LED light kit includes a dimming feature and produces 500 lumens when set to its highest level
- • Dimmable LED bulbs included for energy savings and light adjustment
- • Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
- • Can accommodate angled sloped ceilings up to 23 degrees
- • Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
- • CETL rating ensures that it is safe to use in interior damp locations