Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0306
- Zoro #
- G7974076
- UPC #
- 884656744651
- Country of Origin
- China
Description
The Huntley is a timeless collection inspired by mid-century small-town aesthetics. The vintage school house glass is the focal point of this design with its unique profile and glass options. Offered in multiple finishes and glass options, this versatile farmhouse light will provide a unique accent to a variety of kitchen, dining, and bathroom settings. Medium screw base lamping provides maximum light output. The complete collection includes chandeliers, pendants, semi-flush ceiling lights, and 1, 2 3, and 4 light bathroom vanities. Satin nickel finish offers a distinctive look and quality steel construction Clear seeded glass provides bright illumination and a modern country feel Uses 2 x 60 watt E26 Medium base bulbs (not included); LED compatible 16-in W x 10-in H x 7-in D Reversible mounting; can be installed up or down Mounting hardware and instruction manual included for easy installation Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home ETL, C ETL listing demonstrates this product has met requirements for product safety standards 1 Year limited warranty
