This item is Discontinued.

Specifications
Details
- MFR #
- F0066
- Zoro #
- G7949707
- UPC #
- 884656744859
- Country of Origin
- China
- Number of Speeds
- 3
- Voltage
- 120V
- Series (Name of Series/Collection)
- Huntley
- Control (Pull Chain, Wall Control, Remote Control, WIFI)
- Remote Control
- Number of Lights
- 1
- Watts
- 6W
- Fan Blade Finish
- Bronze
- Fan Housing Material
- Steel
- Blade Finish
- Driftwood-Dark Maple
- Fan Blade Color
- Bronze
Description
The Huntley is a timeless collection inspired by mid-century small-town aesthetics. The vintage schoolhouse glass is the focal point of this design with its unique profile. Add a vintage Edison style filament bulb to the included light kit to complete the look. This fan is compatible with sloped ceilings and includes a 6 inch down rod (longer down rods sold separately). Remote control included for added convenience.3-speed settings make it easy to maintain the ideal comfort level; remote control included so you can operate the fan and light from anywhere in the roomLED light kit includes a dimming feature and produces 600 lumens when set to its highest levelDimmable LED bulbs included for energy savings and light adjustmentCan be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separatelyCan accommodate angled sloped ceilings up to 23 degreesManual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year roundAlternative installation without light kitReversible color blades included that operate at the optimal pitch for maximum performanceLimited lifetime motor warranty with a 1 year warranty on all parts
- •3-speed settings make it easy to maintain the ideal comfort level; remote control included so you can operate the fan and light from anywhere in the room
- •LED light kit includes a dimming feature and produces 600 lumens when set to its highest level
- •Dimmable LED bulbs included for energy savings and light adjustment
- •Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
- •Can accommodate angled sloped ceilings up to 23 degrees
- •Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
- •Alternative installation without light kit
- •Reversible color blades included that operate at the optimal pitch for maximum performance
- •Limited lifetime motor warranty with a 1 year warranty on all parts