Shop VAXCEL
See all product information
Create Account
Huntley Satin Nickel Farmhouse Schoolhouse Mini Pendant Ceiling Light White Glass
- Mfr # P0154
- Zoro # G8891780
product price:
$
124.99
/ea
Free Shipping & Returns
Key Features
Style
Farmhouse
Collection Name
Huntley
Glass Color
White Milk Glass
Size
6.25 in W x 15 in H x 6.25 in D; Max Ht. 57 in
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0154
- Zoro #
- G8891780
- UPC #
- 884656734416
- Country of Origin
- China
Dimensions
- Size
- 6.25 in W x 15 in H x 6.25 in D; Max Ht. 57 in
Details
- Style
- Farmhouse
- Collection Name
- Huntley
- Item
- Huntley 6in Mini Pendant Satin Nickel
- Finish
- Satin Nickel
- Glass Color
- White Milk Glass
- Housing Material
- Steel
- Damp/Wet Rating
- Dry
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Sloped Ceiling
- Yes
Description
The Huntley is a timeless collection inspired by mid-century small-town aesthetics. The vintage school house glass is the focal point of this design with its unique profile and glass options. Offered in multiple finishes and glass options, this versatile farmhouse light will provide a unique accent to a variety of kitchen, dining, and bathroom settings. Medium screw base lamping provides maximum light output. The complete collection includes chandeliers, pendants, semi-flush ceiling lights, and 1, 2 3, and 4 light bathroom vanities.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • White milk glass provides bright illumination and a modern country feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 6.25-in W x 15-in H x 6.25-in D
- • Adjustable height; 15-57 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.