Shop VAXCEL
See all product information
Create Account
Hyannis 1 Light Black Coastal Lantern Cylinder Outdoor Wall Lantern Clear Glass
Mfr # OW37081TB
Zoro # G8877668
product price:
$
224.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Damp/Wet Rating
Wet
Collection Name
Hyannis
Shade Name
Clear Ribbed Glass
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW37081TB
- Zoro #
- G8877668
- UPC #
- 884656641967
- Country of Origin
- China
- Item
- Hyannis 8in Outdoor Light Black
- Housing Material
- Steel
- Finish
- Textured Black
- Damp/Wet Rating
- Wet
- Collection Name
- Hyannis
- Shade Name
- Clear Ribbed Glass
- Bulb Type
- 1 x 100 Watt - E26 Medium Base Bulb (Not Included)
- Style
- Coastal
Description
A traditional nautical lantern, the Hyannis takes a classic style and makes it better. It features sturdy steel construction with multiple finish options and clear glass. Experience this coastal look for yourself. It is sure to be a great addition to your home’s exterior décor. Ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Clear ribbed glass provides bright illumination and a coastal feel
- • Uses 1 x 100 watt E26 medium base bulbs (not included); led compatible
- • Open bottom for quick bulb changing convenience
- • Vintage Edison style filament bulb or clear bulb recommended
- • 8-in W x 18-in H x 10-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards