This item is Discontinued.

Vaxcel Ice LED 3L Vanity Nickel W0016

This item is Discontinued.

Vaxcel

Ice LED 3L Vanity Nickel (Discontinued)

Mfr # W0016
Zoro # G8883977
UPC # 884656726336
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W0016
Zoro #
G8883977
UPC #
884656726336
Country of Origin
China
Item
Ice LED 3L Vanity Nickel

Description

Ice 3L LED Vanity Polished Nickel with Square Clear Glass Rods

Ratings & reviews