This item is Discontinued.

Vaxcel Jamestown 1L 13-1/2in Light Bronze W0150

This item is Discontinued.

Vaxcel

Jamestown 1L 13-1/2in Light Bronze (Discontinued)

Mfr # W0150
Zoro # G8884850
UPC # 884656732863
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W0150
Zoro #
G8884850
UPC #
884656732863
Country of Origin
China
Item
Jamestown 1L 13-1/2in Light Bronze

Description

Maritime lantern design with braided rope detailing are the hallmarks of the Jamestown series. This nautical style collection pairs a Parisian bronze finish with clear seeded glass and works well in a variety of interiors; anywhere you want a coastal touch. Features medium screw base lamping, clear bulb recommended for best appearance.

Ratings & reviews