This item is Discontinued.

This item is Discontinued.
Kedzie 32-in Polished Nickel Modern 9 Light Chandelier Candelabra (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0260
- Zoro #
- G700445733
- UPC #
- 884656747898
- Country of Origin
- China
- Lamp Type
- LED Compatible
- Fixture Wattage
- 60W
- Finish
- Polished Nickel
- Material
- Steel
- Style
- Contemporary
- Dimmable
- Yes
- Collection
- Kedzie
- Number of Lights
- 9
- Color
- Nickel
- Voltage
- 120V
- Lamp Included
- No
- Shape
- Candle
- Sloped Ceiling
- Yes
- Color Designation
- Dry
- Bulb Base
- E12 Candelabra
Description
Sculptural elegance is defined by the simplicity of line in this contemporary candelabra light fixture. The Kedzie lighting collection makes a distinctive historical reference with a playful touch in its formal symmetry. The many shapes and sizes of these hanging ceiling chandeliers will complement a variety of spaces including dining rooms, kitchen islands, bedrooms, foyer, entryways, living rooms, hallways, and more. Also available in natural brass for a more mid-century modern look.
- •Linear simplicity defines this candelabra style chandelier finished in polished nickel along with quality steel construction
- •Ideal for many settings including contemporary, modern, mid century modern, transitional, and traditional decors
- •32-in W x 31.75-in H x 32-in D; ceiling canopy 5.9-in diameter
- •Adjustable height; 31.75-73.75 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- •Uses 9 x 60 watt E12 candelabra base bulbs (not included). Compatible with LED, vintage Edison clear filament bulbs, and halogen bulbs
- •Dimmable when a dimmable bulb and wall switch dimmer are used (not included)
- •Dry rated; use in dining room, kitchen, bedroom, foyer, entryway, living room, family room, or any other area of your home
- •ETL listing demonstrates this product has met requirements for product safety standards
- •1 year limited warranty