This item is Discontinued.

Vaxcel Kelsy 2L Vanity Chrome W0204

This item is Discontinued.

Vaxcel

Kelsy 2L Vanity Chrome (Discontinued)

Mfr # W0204
Zoro # G8885219
UPC # 884656737141
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W0204
Zoro #
G8885219
UPC #
884656737141
Country of Origin
China

Details

Item
Kelsy 2L Vanity Chrome

Description

Kelsy 2L Vanity Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.