This item is Discontinued.

Vaxcel Kelsy 3L Vanity Chrome W0206

This item is Discontinued.

Vaxcel

Kelsy 3L Vanity Chrome (Discontinued)

Mfr # W0206
Zoro # G8885313
UPC # 884656737165
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W0206
Zoro #
G8885313
UPC #
884656737165
Country of Origin
China
Item
Kelsy 3L Vanity Chrome

Description

Kelsy 3L Vanity Chrome

Ratings & reviews