Shop VAXCEL
See all product information
Create Account
Lavage Aluminum 2 Light LED Black Rectangle Outdoor Wall Lantern
- Mfr # T0398
- Zoro # G8883128
product price:
$
199.99
/ea
Free Shipping & Returns
Key Features
Lumens
1400 Lumens - 3000 Color Temperature
Housing Material
Aluminum
Finish
Textured Black
Damp/Wet Rating
Wet
Shade Name
Metal Shade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0398
- Zoro #
- G8883128
- UPC #
- 884656742923
- Country of Origin
- China
- Item
- Lavage 14inH LED Outdoor Light Black
- Lumens
- 1400 Lumens - 3000 Color Temperature
- Housing Material
- Aluminum
- Finish
- Textured Black
- Damp/Wet Rating
- Wet
- Shade Name
- Metal Shade
- Style
- Contemporary
- Collection Name
- Lavage
- Bulb Type
- 2 x 12 Watt Integrated LED Included
Description
Form and function describe this collection called Lavage. Light will wash the wall in an up and down direction. Finished in textured black, this stylish fixture offers a sculptural, architectural element to any modern space. Quality rust-proof aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long lasting performance. Ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant aluminum material provides long lasting durability
- • Two light sources for up and down lighting
- • 12 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- • 1400 lumens brightness, 3000k cut (warm white), cri 80 (daylight)
- • 4-in W x 14-in H x 5.5-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- • Backplate dimensions: 4.75 inches W x 4.75 inches H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.