This item is Discontinued.
This item is Discontinued.
Lavage 7in LED Outdoor Light Nickel (Discontinued)
Mfr #
T0400
Zoro #
G8883161
UPC # 884656742947
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0400
- Zoro #
- G8883161
- UPC #
- 884656742947
- Country of Origin
- China
- Item
- Lavage 7in LED Outdoor Light Nickel
Description
Form and function describe this collection called Lavage. Finished in textured black or satin nickel, this stylish aluminum construction offers a sculptural, architectural element to any modern space. The Lavage collection is designed exclusively as a wall mount collection with both up and down light options to highlight your outdoor spaces.