This item is Discontinued.

Vaxcel LED 11in Flush Mount Satin Nickel C0074

This item is Discontinued.

Vaxcel

LED 11in Flush Mount Satin Nickel (Discontinued)

Mfr # C0074
Zoro # G8872180
UPC # 884656732634
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0074
Zoro #
G8872180
UPC #
884656732634
Country of Origin
China
Item
LED 11in Flush Mount Satin Nickel

Description

This flush-mount ceiling light provides excellent light output thanks to the 14.5W integrated LED light source: 800 lumens, warm white 3000K CCT, and min-rated CRI of 90. This ceiling light brings energy-efficiency, no-bulb-changing convenience, and versatile traditional styling to your hallway, closet, or laundry room. Finished in satin nickel with alabaster glass shade for even light diffusion, this LED Flushmount is dimmer compatible.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.