This item is Discontinued.
This item is Discontinued.
LED Slim Strip Bronze, 8in (Discontinued)
Mfr #
X0087
Zoro #
G8887020
UPC # 884656740226
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0087
- Zoro #
- G8887020
- UPC #
- 884656740226
- Country of Origin
- China
- Item
- LED Slim Strip Bronze,8in
Description
This Instalux® under cabinet LED lighting will provide the perfect amount of illumination in your kitchen, office space, or garage. The Instalux® LED Under Cabinet Lighting has a 3 in 1 touch-less control, which includes, On/Off, dimmable light to 15%, and Safe Exit to dim over 1 minute before shutting off. There is a separate sensor unit with manual switch for three settings on the fixture; to change sensor distance between 4” Range, 8” Range, or Lock mode to turn the touch-less controls off. Available in 8”, 16”, 21” sizes and white or bronze finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.