This item is Discontinued.

Vaxcel Linking Cord Black, 6in X0010

This item is Discontinued.

Vaxcel

Linking Cord Black, 6in (Discontinued)

Mfr # X0010
Zoro # G8886302
UPC # 884656735284
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X0010
Zoro #
G8886302
UPC #
884656735284
Country of Origin
China
Item
Linking Cord Black,6in

Description

Imagine having control of under cabinet lighting with simple hand motions. Instalux® eliminates everyday frustrations such as the operation of switches with messy hands when cooking and cleaning. It also saves unnecessary trips across a room to turn on/off lights. Perfect for kitchens, laundry rooms, garages, offices — anywhere you need convenience in touch-free lighting. Customize your installation by using various length linking cables to fit your specific set-up. Available in 6", 12", 18", and 24" lengths, these linking cables come in 2 color choices (white or black) and are compatible with Instalux® Under Cabinet LED Bar Light Systems.

Ratings & reviews