This item is Discontinued.
This item is Discontinued.
Logan 13in Outdoor Flush Mount Bronze (Discontinued)
Mfr #
T0375
Zoro #
G8882960
UPC # 884656742633
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0375
- Zoro #
- G8882960
- UPC #
- 884656742633
- Country of Origin
- China
Details
- Item
- Logan 13in Outdoor Flush Mount Bronze
Description
Logan 13in Outdoor Flush Mount Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.