This item is Discontinued.

Vaxcel Lorimer 3L Mini Chandelier Bronze H0051

This item is Discontinued.

Vaxcel

Lorimer 3L Mini Chandelier Bronze (Discontinued)

Mfr # H0051
Zoro # G8875321
UPC # 884656728316
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0051
Zoro #
G8875321
UPC #
884656728316
Country of Origin
China
Item
Lorimer 3L Mini Chandelier Bronze

Description

Lorimer 3L Mini Chandelier Venetian Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.