This item is Discontinued.

Vaxcel Mackinac 7in Outdoor Pendant Red Copper T0064

This item is Discontinued.

Vaxcel

Mackinac 7in Outdoor Pendant Red Copper (Discontinued)

Mfr # T0064
Zoro # G8880142
UPC # 884656729412
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0064
Zoro #
G8880142
UPC #
884656729412
Country of Origin
China

Details

Item
Mackinac 7in Outdoor Pendant Red Copper

Description

Mackinac 7" Outdoor Pendant Antique Red Copper with Seeded Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.