Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0344
- Zoro #
- G7973692
- UPC #
- 884656747065
- Country of Origin
- China
Description
A bold open frame creates geometric statement in the Marquis collection. Elongated structures in a satin nickel or black finish offer two distinct options that will bring a contemporary feel to any space. Combine that with vintage Edison style filament bulbs to complete the look. This wall sconce is ideal for bathrooms, hallways, stairways, foyers, and more. Satin nickel finish offers a distinctive look and quality steel construction Open cage design provides bright illumination and a contemporary feel Uses 1 x 60 watt E26 medium base bulb (not included); led compatible 4.75-in. W x 11.75-in. H x 4.75-in. D Reversible mounting; can be installed up or down Mounting hardware and instruction manual included for easy installation Damp rated; ideal for kitchens, bathrooms, or any other area of your home UL listing demonstrates this product has met requirements for product safety standards 1 year limited warranty
