This item is Discontinued.

This item is Discontinued.
Marseille 24 in. LED Brass Bath Bar Bathroom Vanity Light Clear Glass (Discontinued)
Specifications
Product Information
- MFR #
- W0360
- Zoro #
- G8364843
- UPC #
- 884656747676
- Country of Origin
- China
Dimensions
- Size
- 24 in W x 4.75 in H x 3.5 in D
Details
- Housing Finish
- Natural Brass
- Style
- Contemporary
- Collection Name
- Marseille
- Housing Material
- Glass
- Lumens
- 1620 Lumens - 3000 Color Temperature
- Bulb Type
- 1 x 30 Watt Integrated LED Included
- Damp/Wet Rating
- Damp
- Shade Name
- Clear Wave Glass
Description
The sculpted glass of the Marseille collection adds visual interest and movement to an otherwise classic shape. The chrome and natural brass finish options blend well with contemporary decors. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. Mount these cylindrical fixtures vertically or horizontally to suit your needs. This bathroom light is perfect over small vanities or as a pair over double sinks.
- • Natural brass finish offers a distinctive look and quality glass construction
- • Clear wave glass provides bright illumination and a contemporary feel
- • 30 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- • 1620 lumens brightness, 3000 CCT (daylight), CRI 90 (daylight)
- • Reversible mounting; can be installed vertically or horizontally
- • Mounting hardware and instruction manual included for easy installation
- • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.