This item is Discontinued.
This item is Discontinued.
Mayfly 14in Outdoor Flush Mount Bronze (Discontinued)
Mfr #
T0115
Zoro #
G8880580
UPC # 884656733594
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0115
- Zoro #
- G8880580
- UPC #
- 884656733594
- Country of Origin
- China
- Item
- Mayfly 14in Outdoor Flush Mount Bronze
Description
Mayfly 14in Outdoor Flush Mount Bronze